TWECO SLIP-ON TYPE NOZZLE 24S 19.1MM (3/4) ADJ
984.12401130
- UNSPSC 23271711
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
4 pieces in stock at Vaughan, ON as of 9:48 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Outside Diameter | 0.750" (19.05 mm) |
Bore Diameter | 3/4" (19.5 mm) |
Nozzle/Contact Tip Relationship | Adjustable Tip Recess - Tip Protruding |
EAN | 4052713990921 |
Features
Formed Nozzle |
Use with Nozzle Insulator Part No. 34A (984.13401100) |
Slip-on nozzle style |
Output current (Amps) -400A |
Bagged – 2PC |
For classic TWECO guns |
Customers Also Viewed
Review(s)
Product not yet rated.